Beli magnetic pen di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Kennedy Magnetic Pen-Type Telescopic Pick-Up Toolatribut:
- Size: 650mm
- SUPER TOOL MAG-PEN BarDeskripsi:-A extendable pen type.-Super light weight and strong adsorption strength.-The main body is stainless steel which is strong against rust.-Adsorption capacity is 1.5kg.-The magnetic flux density is 350mT. -Removal for cutting and grinding powder and falling objects in narrow part.atribut:
- Adhesion Strength: 15N
- Magnet Diameter: 11mm
- Total Length: 133 to 556mm
- Magnet Materials: Neodymium Magnet
- Main Body Materials: Stainless Steel (SUS304)
- Purpose of Use: Removal for cutting and grinding powder and falling objects in narrow part.
- Kennedy Magnetic Telescopic Pick-Up Toolatribut:
- Size: 695mm
- Kartell Stirring Bars CylindricalDeskripsi:Rounded shape, smooth walls, all- purpose. SUITABLE FOR FOODSTUFF.atribut:
- Material: Magnet PTFE Coated
- monotaro Straight EdgeDeskripsi:It is ideal for measurement of distortion of the engine head, flatness measurement of cylinders, blocks and intake manifolds. It is convenient for storage with a special case. For distortion measurement of engine head and flatness measurement of cylinder, block, intake manifoldatribut:
- Hardness: HRC34-38
- Material: S50C (hardened)
- External dimensions (length L x width W x height H) (mm): 600 x 16 x 36
- Mass (kg): 2.4
- Parallelism (µm): 50 (to the total length of the product)
- ULLMAN Pocket Telescopic Magnetic Pick-Up ToolsDeskripsi:Ullman's NO.15X telescopes from 5-9/16inch to 25-9/16inch and the magnetic end lifts up to 1.5 pounds for fast and precise retrieval of metal objects in hard to reach areas.The handy pocket clip adheres the NO.15X to clothing for secure carry and convenient access.atribut:
- Overall Height (inch): 1/4
- Overall Width (inch): 1/4
- COO: Assembled in America from domestic and globally sourced components
- monotaro Pickup Scratcher TelescopicDeskripsi:When your skin becomes itchy, you can solve the problem that you can't scratch it with your hands that are dirty with Oil etc.! Theexcellent scratching comfort also helps to eliminate irritation during work.Since the hand part has a magnet, it can also be used as a pickup tool.It can also be used as a bottle opener.
- HARDEN Magnet Pickupatribut:
- Size (mm): 135-640
- L (mm): 640
- H (mm): 13
- TRUSCO Pick Up MagnetDeskripsi:-Extends the antenna to a difficult place to pick up and can pick up metal pieces with powerful magnetic force.-The direction of the magnet part can be changed freely.(TMHA-605F only)-Metal picking.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 11mm
- Purpose of Use: Metal picking.
- KRISBOW Tongkat Magnet Pengambil Barangatribut:
- Capacity (lbs): 8
- Material: Stainless Steel
- Overall Length (inch): 6½ to 33
- Package Dimension L x W x H (cm): 7x3x5
- Kennedy Magnetic Adj. Pen-Type Telescopic Pick-Up Toolatribut:
- Overall Length (mm): 580
- Pull Force (kg): 0.68
- Type: Magnetic Pick Up Tool
- VITLAB Magnetic Stiring Bars Polygon PTFEDeskripsi:With permanent magnet AlNiCo V core. The angled shape gives rise to significant turbulence, and thus achieves effective mixing, even at low spin rates.
- Strong Tool Magnet Pickup Tool (with Magnetic Shield Ring)Deskripsi:With magnetic shielding ring that does not stick to the side. The length can be freely determined by seven-stage expansion and contraction. Attach a safety rope to the pocket clip to prevent it from falling. Out of reach of small handsatribut:
- Material: Magnet: Neodymium, Grip: PVC resin, Ring: Carbon steel, Rod: Stainless steel
- Magnet Dimensions (mm): 14
- Overall Length (mm): 165-845
- Attracting Force (N): 45
- Uni Seiki Straight EdgeDeskripsi:-Used for measurement of flatness/straightness and distortion check.-Polished finish is applied.-For inspection measurement of flatness/straightness and parallelism.
- AS ONE Magnetic Stirring Bar OctagonDeskripsi:The rotor is octagonal and has a ring in the center that serves as the axis of rotation.atribut:
- Material: Fluororesin (PTFE)
- Shape: octagon type
- TRUSCO Magnetic Pick-Up ToolDeskripsi:-Flexible shaft freely bendable with a thin shaft type, you can pick up in a narrow place.-Adopts a strong neodymium magnet (permanent magnet) at the tip of the catch shaft.-For picking up work in a narrow space that cannot be reachable.atribut:
- Adhesion Strength: 10N
- Magnet Diameter: 13mm
- Total Length: 500mm
- Purpose of Use: For picking up work in a narrow space that cannot be reachable.
Daftar Harga magnetic pen Terbaru January 2026
| Kennedy Magnetic Pen-Type Telescopic Pick-Up Tool | Rp159.900 |
| SUPER TOOL MAG-PEN Bar | Rp229.900 |
| Kennedy Magnetic Telescopic Pick-Up Tool | Rp159.900 |
| Kartell Stirring Bars Cylindrical | Rp75.900 |
| monotaro Straight Edge | Rp1.799.900 |
| ULLMAN Pocket Telescopic Magnetic Pick-Up Tools | Rp189.900 |
| SHINWA Pick Up Magnet | Rp159.900 |
| monotaro Pickup Scratcher Telescopic | Rp21.900 |
| HARDEN Magnet Pickup | Rp56.900 |
| TRUSCO Pick Up Magnet | Rp149.900 |
Data diperbarui pada 19/01/2026 (Harga belum termasuk PPN)


























































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/monotaro%20Pickup%20Scratcher%20Telescopic/n1P105434829-1.jpg)






/agP106571376-1.jpg)